
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFY3030W1-2R
Zoro # G215899410
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Header Legend Color
Black
Width
30 in
Sign Shape
Diamond
Sign Background Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFY3030W1-2R
Zoro #
G215899410
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.063 in
Length
30 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Fluorescent Yellow
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Header
Curve Right
Description
Curve Right 30X30 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-2R, Sign Category:, Warning, Header/Legend:, Curve Right, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.