Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFY3030W11-15

  • Zoro # G915903967


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DFY3030W11-15
Zoro #
G915903967
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
30 in
Width
30 in

Details

Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Yellow
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Bike Symbol Ped Symbol

Description

Bike Ped 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W11-15, Sign Category:, Warning, Header/Legend:, Bike Symbol Ped Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products