Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DYE3030W10-3L

  • Zoro # G415894222


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Length
30 in
Header
Left Railroad Crossing 1Side Road
Header Legend Color
Black
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE3030W10-3L
Zoro #
G415894222
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Thickness
0.063 in

Details

Sign Shape
Diamond
Header
Left Railroad Crossing 1Side Road
Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

Left Railroad Crossing 1Side Road 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W10-3L, Sign Category:, Warning, Header/Legend:, Left Railroad Crossing 1Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.