Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DYE3030W4-5L

  • Zoro # G215899571


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Thickness
0.063 in
Sign Background Color
Yellow
UV Resistant
Yes
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE3030W4-5L
Zoro #
G215899571
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.063 in
Width
30 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Header
Entering Roadway Merge Symbol Left
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Entering Roadway Merge Left 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5, Sign Category:, Warning, Header/Legend:, Entering Roadway Merge Symbol Left, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.