
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06DYE3030W8-1
Zoro # G915903431
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Header
BUMP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DYE3030W8-1
Zoro #
G915903431
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Length
30 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Diamond
Header
BUMP
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
Yellow
UV Resistant
Yes
Description
BUMP 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-1, Sign Category:, Warning, Header/Legend:, BUMP, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.