
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR3030W5-2
Zoro # G915909983
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Header Legend Color
Black
Thickness
0.063 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3030W5-2
Zoro #
G915909983
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Length
30 in
Details
Sign Shape
Diamond
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Orange
Item
Traffic Sign
Header
Narrow Bridge
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Narrow Bridge 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W5-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Narrow Bridge, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.