
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR3030W9-2L
Zoro # G215895498
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Length
30 in
Header Legend Color
Black
Width
30 in
Header
Lane Ends Merge Left
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3030W9-2L
Zoro #
G215895498
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.063 in
Details
Item
Traffic Sign
Header Legend Color
Black
Header
Lane Ends Merge Left
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
Orange
Description
Lane Ends Merge Left 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W9-2L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Lane Ends Merge Left, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.