Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE3030W1-10e

  • Zoro # G915902984


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HYE3030W1-10e
Zoro #
G915902984
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
30 in
Width
30 in

Details

Sign Background Color
Yellow
Sign Shape
Diamond
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Combo Reverse Curve/Cross Road
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Combo Reverse Curve/Cross Road 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10e, Sign Category:, Warning, Header/Legend:, Combo Reverse Curve/Cross Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products