
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE3030W1-13L
Zoro # G915902922
product price:Â $86.79
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Yellow
Header
Left Truck Rollover
Width
30 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE3030W1-13L
Zoro #
G915902922
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.063 in
Length
30 in
Details
Sign Background Color
Yellow
Header
Left Truck Rollover
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
Left Truck Rollover 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-13L, Sign Category:, Warning, Header/Legend:, Left Truck Rollover, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.