
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE3030W3-4
Zoro # G415896530
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Sign Shape
Diamond
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE3030W3-4
Zoro #
G415896530
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.063 in
Width
30 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Header
Be Prepared To Stop
Sign Material
Aluminum Sign
Description
Be Prepared To Stop 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-4, Sign Category:, Warning, Header/Legend:, Be Prepared To Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.