Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE3030W4-6L

  • Zoro # G415896417


product price:  $86.79
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Thickness
0.063 in
Sign Material
Aluminum Sign
Sign Shape
Diamond
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE3030W4-6L
Zoro #
G415896417
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
30 in
Length
30 in

Details

Sign Background Color
Yellow
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Header
Entering Roadway Added Lane Left Symbol
UV Resistant
Yes

Description

Entering Roadway Added Lane Left 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6, Sign Category:, Warning, Header/Legend:, Entering Roadway Added Lane Left Symbol , Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.