Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE3030W6-2

  • Zoro # G415899463


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Header
Divided Highway Ends
Thickness
0.063 in
Sign Shape
Diamond
Length
30 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE3030W6-2
Zoro #
G415899463
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
30 in
Width
30 in

Details

Header
Divided Highway Ends
Sign Shape
Diamond
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Divided Highway Ends 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W6-2, Sign Category:, Warning, Header/Legend:, Divided Highway Ends, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.