
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE3030W7-1
Zoro # G415899289
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Yellow
UV Resistant
Yes
Length
30 in
Width
30 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE3030W7-1
Zoro #
G415899289
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.063 in
Details
Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Diamond
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
Hill Symbol
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Description
Hill 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W7-1, Sign Category:, Warning, Header/Legend:, Hill Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.