Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFO3030W3-1

  • Zoro # G415895533


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black,Red,White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO3030W3-1
Zoro #
G415895533
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
30 in
Width
30 in

Details

Header Legend Color
Black,Red,White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Header
Stop Ahead Symbol
Item
Traffic Sign

Description

Stop Ahead 30X30 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Stop Ahead Symbol , Legend, Text Color:, Black,Red,White, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.