
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFO3030W4-6L
Zoro # G215895269
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Width
30 in
Length
30 in
Header
Left Entering Roadway Added Lane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFO3030W4-6L
Zoro #
G215895269
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.1 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Left Entering Roadway Added Lane
Sign Material
Aluminum Sign
Sign Shape
Diamond
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Description
Left Entering Roadway Added Lane 30X30 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.