Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFY3030W8-15

  • Zoro # G415895335


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFY3030W8-15
Zoro #
G415895335
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.1 in
Width
30 in

Details

Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Grooved Pavement

Description

Grooved Pavement 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-15, Sign Category:, Warning, Header/Legend:, Grooved Pavement, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products