
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE3030S3-2
Zoro # G915907590
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Header
School Bus Turn Ahead
Width
30 in
Length
30 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE3030S3-2
Zoro #
G915907590
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.1 in
Details
Sign Shape
Diamond
Header
School Bus Turn Ahead
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
School Bus Turn Ahead 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S3-2, Sign Category:, School, Header/Legend:, School Bus Turn Ahead, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.