
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE3030W2-4
Zoro # G915909228
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Sign Background Color
Yellow
Length
30 in
UV Resistant
Yes
Header
T Intersection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE3030W2-4
Zoro #
G915909228
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.1 in
Width
30 in
Details
Sign Shape
Diamond
Sign Background Color
Yellow
UV Resistant
Yes
Header
T Intersection
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
T Intersection 30X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W2-4, Sign Category:, Warning, Header/Legend:, T Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.