Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR3030W20-2

  • Zoro # G215895474


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Detour Ahead
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HOR3030W20-2
Zoro #
G215895474
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.1 in
Length
30 in

Details

Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Detour Ahead
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black

Description

Detour Ahead 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Detour Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.