
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR3030W20-7a
Zoro # G215895290
product price: $105.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.1 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR3030W20-7a
Zoro #
G215895290
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
30 in
Width
30 in
Details
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
Sign Shape
Diamond
Header
Flagger Ahead
Sign Background Color
Orange
Description
Flagger Ahead 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-7a, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Flagger Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.