Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR3030W24-1bL

  • Zoro # G415899029


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Thickness
0.1 in
Header
Double Reverse Curve 3 Left Lane
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HOR3030W24-1bL
Zoro #
G415899029
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
30 in
Width
30 in

Details

Sign Shape
Diamond
Item
Traffic Sign
Header
Double Reverse Curve 3 Left Lane
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black

Description

Double Reverse Curve 3 Left Lane 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 3 Left Lane, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products