
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE3030W10-4L
Zoro # G915904506
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Left Railroad Crossing T Road
Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE3030W10-4L
Zoro #
G915904506
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.1 in
Width
30 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Left Railroad Crossing T Road
Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Item
Traffic Sign
Header Legend Color
Black
Description
Left Railroad Crossing T Road 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W10-4L, Sign Category:, Warning, Header/Legend:, Left Railroad Crossing T Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.