Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HYE3030W11-2

  • Zoro # G915904254


product price: $110.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Length
30 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HYE3030W11-2
Zoro #
G915904254
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Pedestrian
Header Legend Color
Black
Sign Shape
Diamond

Description

Pedestrian 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-2, Sign Category:, Warning, Header/Legend:, Pedestrian, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.