
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10HYE3030W11-3
Zoro # G915904308
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
30 in
Sign Shape
Diamond
Header Legend Color
Black
Header
Deer Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE3030W11-3
Zoro #
G915904308
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.1 in
Details
Sign Shape
Diamond
Header Legend Color
Black
Header
Deer Symbol
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Yellow
Description
Deer 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-3, Sign Category:, Warning, Header/Legend:, Deer Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.