Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10WZO3030W3-5a45

  • Zoro # G915901925


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Shape
Diamond
Width
30 in
Sign Material
Aluminum Sign
Header
45 MPH Speed Zone Ahead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10WZO3030W3-5a45
Zoro #
G915901925
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
45 MPH Speed Zone Ahead
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Background Color
Fluorescent Orange
Item
Traffic Sign

Description

45 MPH Speed Zone Ahead 30X30 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a45, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 45 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.