
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO3030W8-2
Zoro # G915903738
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Thickness
0.1 in
Width
30 in
Sign Shape
Diamond
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO3030W8-2
Zoro #
G915903738
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
30 in
Length
30 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Diamond
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header Legend Color
Black
Header
DIP
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Description
DIP 30X30 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-2, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, DIP, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.