
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO3030W8-23
Zoro # G915903691
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Header
No Shoulder
Sign Shape
Diamond
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10WZO3030W8-23
Zoro #
G915903691
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
30 in
Length
30 in
Details
Header
No Shoulder
Sign Shape
Diamond
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Description
No Shoulder 30X30 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-23, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, No Shoulder, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.