Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10WZO3030W8-24

  • Zoro # G915903974


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Width
30 in
Header Legend Color
Black
Header
Steel Plate Ahead
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10WZO3030W8-24
Zoro #
G915903974
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.1 in
Length
30 in

Details

Sign Shape
Diamond
Header Legend Color
Black
Header
Steel Plate Ahead
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Steel Plate Ahead 30X30 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-24, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Steel Plate Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.