
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFG3030W11-15a
Zoro # G915901123
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Fluorescent Yellow Green
Thickness
0.125 in
Sign Material
Aluminum Sign
Length
30 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFG3030W11-15a
Zoro #
G915901123
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
30 in
Width
30 in
Details
Sign Background Color
Fluorescent Yellow Green
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Header
Trail Crossing
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Diamond
Item
Traffic Sign
Description
Trail Crossing 30X30 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-15a, Sign Category:, Warning, Header/Legend:, Trail Crossing, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.