
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO3030W1-4cL
Zoro # G915903813
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Width
30 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFO3030W1-4cL
Zoro #
G915903813
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.125 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
UV Resistant
Yes
Header
Three Lane Reverse Curve Left
Sign Shape
Diamond
Description
Three Lane Reverse Curve Left 30X30 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4cL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Three Lane Reverse Curve Left, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.