Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFY3030W1-11R

  • Zoro # G915902229


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Diamond
Header
180 Degree(Hairpin) Right Curve
Sign Material
Aluminum Sign
Length
30 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12DFY3030W1-11R
Zoro #
G915902229
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.125 in
Width
30 in

Details

Sign Shape
Diamond
Header
180 Degree(Hairpin) Right Curve
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Background Color
Yellow
Header Legend Color
Black
UV Resistant
Yes

Description

180 DegreeHairpin Right Curve 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-11, Sign Category:, Warning, Header/Legend:, 180 DegreeHairpin Right Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.