Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFY3030W10-8

  • Zoro # G915901949


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Header
Trains May Exceed 80 MPH
UV Resistant
Yes
Sign Material
Aluminum Sign
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFY3030W10-8
Zoro #
G915901949
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
30 in
Length
30 in

Details

Header
Trains May Exceed 80 MPH
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Diamond
Header Legend Color
Black

Description

Trains May Exceed 80 MPH 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-8, Sign Category:, Warning, Header/Legend:, Trains May Exceed 80 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.