Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFY3030W11-3

  • Zoro # G915901857


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Header
Deer Symbol
Length
30 in
Width
30 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFY3030W11-3
Zoro #
G915901857
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Thickness
0.125 in

Details

Header Legend Color
Black
Item
Traffic Sign
Header
Deer Symbol
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Diamond
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Deer 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-3, Sign Category:, Warning, Header/Legend:, Deer Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.