
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY3030W2-2R
Zoro # G915910484
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Sign Background Color
Yellow
Header
Right Side Road Intersection
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY3030W2-2R
Zoro #
G915910484
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.125 in
Details
Sign Background Color
Yellow
Header
Right Side Road Intersection
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Item
Traffic Sign
Description
Right Side Road Intersection 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W2-2R, Sign Category:, Warning, Header/Legend:, Right Side Road Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.