
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY3030W8-9
Zoro # G915911627
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Header
Low Shoulder
Sign Shape
Diamond
Width
30 in
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY3030W8-9
Zoro #
G915911627
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.125 in
Length
30 in
Details
Header
Low Shoulder
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Description
Low Shoulder 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-9, Sign Category:, Warning, Header/Legend:, Low Shoulder, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.