
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE3030W1-5L
Zoro # G915901758
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Sign Shape
Diamond
Length
30 in
Sign Material
Aluminum Sign
Header
Winding Road Left Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3030W1-5L
Zoro #
G915901758
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
30 in
Width
30 in
Details
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header
Winding Road Left Symbol
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Sign Background Color
Yellow
Header Legend Color
Black
Description
Winding Road Left 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-5L, Sign Category:, Warning, Header/Legend:, Winding Road Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.