
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE3030W10-3R
Zoro # G915901574
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Sign Material
Aluminum Sign
Width
30 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3030W10-3R
Zoro #
G915901574
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Header
Right Railroad Crossing 1Side Road
Sign Background Color
Yellow
Description
Right Railroad Crossing 1Side Road 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-3R, Sign Category:, Warning, Header/Legend:, Right Railroad Crossing 1Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.