
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE3030W11-1
Zoro # G915901659
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Header Legend Color
Black
Header
Bike Symbol
UV Resistant
Yes
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3030W11-1
Zoro #
G915901659
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.125 in
Width
30 in
Details
Header Legend Color
Black
Header
Bike Symbol
UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Bike 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-1, Sign Category:, Warning, Header/Legend:, Bike Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.