
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12HYE3030W1-10a
Zoro # G915900041
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Header
Right Curve With Intersection
Width
30 in
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HYE3030W1-10a
Zoro #
G915900041
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.125 in
Details
Header
Right Curve With Intersection
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
Yellow
Sign Shape
Diamond
Description
Right Curve With Intersection 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10a, Sign Category:, Warning, Header/Legend:, Right Curve With Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.