Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
- Mfr # DUS12HYE3030W1-11R
- Zoro # G915900003
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Header
180 Degree(Hairpin) Right Curve
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HYE3030W1-11R
- Zoro #
- G915900003
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- 180 Degree(Hairpin) Right Curve
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Black
- Sign Shape
- Diamond
Dimensions
- Thickness
- 0.125 in
- Width
- 30 in
- Length
- 30 in
Description
180 DegreeHairpin Right Curve 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-11, Sign Category:, Warning, Header/Legend:, 180 DegreeHairpin Right Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.