Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3030W1-3R

  • Zoro # G215899953


product price: $124.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Width
30 in
Header
Reverse Turn Right Symbol
Sign Material
Aluminum Sign
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3030W1-3R
Zoro #
G215899953
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.125 in
Length
30 in

Details

UV Resistant
Yes
Header
Reverse Turn Right Symbol
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Diamond
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Yellow

Description

Reverse Turn Right 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-3R, Sign Category:, Warning, Header/Legend:, Reverse Turn Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.