Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3030W11-5

  • Zoro # G915903264


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Length
30 in
Header
Farm Vehicle Symbol
UV Resistant
Yes
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3030W11-5
Zoro #
G915903264
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.125 in
Width
30 in

Details

Sign Background Color
Yellow
Header
Farm Vehicle Symbol
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

Farm Vehicle 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-5, Sign Category:, Warning, Header/Legend:, Farm Vehicle Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products