
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12HYE3030W8-17R
Zoro # G915902274
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
30 in
Header Legend Color
Black
Sign Shape
Diamond
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HYE3030W8-17R
Zoro #
G915902274
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.125 in
Width
30 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Diamond
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Shoulder Drop Off Right Symbol
Sign Background Color
Yellow
Description
Shoulder Drop Off Right 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-17, Sign Category:, Warning, Header/Legend:, Shoulder Drop Off Right Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.