
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO3030W20-4
Zoro # G915910835
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Width
30 in
Sign Shape
Diamond
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12WZO3030W20-4
Zoro #
G915910835
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.125 in
Length
30 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Header
One Lane Road Closed Ahead
UV Resistant
Yes
Description
One Lane Road Closed Ahead 30X30 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-4, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, One Lane Road Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.