Traffic Sign, 30 in Width, Aluminum Sign, Diamond
- Mfr # DUS12WZO3030W3-1
- Zoro # G915911337
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Header
Stop Ahead Symbol
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12WZO3030W3-1
- Zoro #
- G915911337
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Stop Ahead Symbol
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
- UV Resistant
- Yes
- Sign Shape
- Diamond
- Header Legend Color
- Black,Red,White
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.125 in
- Length
- 30 in
- Width
- 30 in
Description
Stop Ahead 30X30 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W3-1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Stop Ahead Symbol , Legend, Text Color:, Black,Red,White, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.