
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DFO3024W16-4P10
Zoro # G915908542
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Width
30 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Length
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO3024W16-4P10
Zoro #
G915908542
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
24 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Header
Next 1000 FEET
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Description
Next .100 Aluminum Thickness - Sign Spec's: 0 FT 30X24 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-4P10, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Next 1000 FEET, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.