Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFY3021W16-7P

  • Zoro # G215899328


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFY3021W16-7P
Zoro #
G215899328
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
21 in
Width
30 in

Details

Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Diagonal Arrow Left Symbol
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle

Description

Diagonal Arrow 30X21 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7P, Sign Category:, Warning, Header/Legend:, Diagonal Arrow Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.