
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT3015M4-1
Zoro # G215895634
product price: $57.39
/eaKey Features
Thickness
0.063 in
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT3015M4-1
Zoro #
G215895634
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Length
15 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
ALTERNATE
Description
ALTERNATE 30X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-1, Sign Category:, Route Marker, Header/Legend:, ALTERNATE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.