Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT3015M4-3

  • Zoro # G215895528


product price: $63.15
/ea

Key Features

Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Length
15 in
Header
BUSINESS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3015M4-3
Zoro #
G215895528
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
30 in
Thickness
0.063 in

Details

Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Header
BUSINESS
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle

Description

BUSINESS 30X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-3, Sign Category:, Route Marker, Header/Legend:, BUSINESS, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.