Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT3015M4-5

  • Zoro # G415895380


product price: $57.39
/ea

Key Features

Length
15 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3015M4-5
Zoro #
G415895380
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Thickness
0.063 in
Width
30 in

Details

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header Legend Color
Black
Header
TO
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Item
Traffic Sign

Description

TO 30X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-5, Sign Category:, Route Marker, Header/Legend:, TO, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.